missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Desk Height EKO Vinyl Chair With Adjustable Arms
Adjustable desk height EKO vinyl chair with adjustable arms and non-brake casters.
$1071.37 - $1120.53
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 18 to 23 in. |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Finish | Black |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
15-002-492
|
Fisherbrand™
EKO212025AA |
Graphite | Vinyl (Voyager) |
Each for $1,071.37
|
|
||||
|
15-002-516
|
Fisherbrand™
EKO212002AA |
Bluebird | Vinyl (Voyager) |
Each for $1,071.37
|
|
||||
|
15-002-671
|
Fisherbrand™
EKO218840AA |
Sterling | Vinyl (Supernova) |
Each for $1,120.53
|
|
||||
|
15-002-760
|
Fisherbrand™
EKO218822AA |
Storm | Vinyl (Supernova) |
Each for $1,120.53
|
|
||||
|
15-002-808
|
Fisherbrand™
EKO218809AA |
Taupe | Vinyl (Supernova) |
Each for $1,120.53
|
|
||||
|
15-003-048
|
Fisherbrand™
EKO218501AA |
Adobe White | Vinyl (Trailblazer) |
Each for $1,097.97
|
|
||||
|
15-003-145
|
Fisherbrand™
EKO21BURAA |
Burgundy | Vinyl (Trailblazer) |
Each for $1,097.97
|
|
||||
|
15-003-152
|
Fisherbrand™
EKO212004AA |
Mandarin | Vinyl (Voyager) |
Each for $1,071.37
|
|
||||
|
15-003-258
|
Fisherbrand™
EKO21BAA |
Colonial Blue | Vinyl (Trailblazer) |
Each for $1,097.97
|
|
||||
|
15-003-326
|
Fisherbrand™
EKO212026AA |
Black | Vinyl (Voyager) |
Each for $1,071.37
|
|
||||
|
15-003-388
|
Fisherbrand™
EKO212014AA |
Ink | Vinyl (Voyager) |
Each for $1,071.37
|
|
||||
|
15-003-660
|
Fisherbrand™
EKO21BLKAA |
Black | Vinyl (Trailblazer) |
Each for $1,097.97
|
|
||||
|
15-003-713
|
Fisherbrand™
EKO21GAA |
Charcoal | Vinyl (Trailblazer) |
Each for $1,097.97
|
|
||||
|
15-003-784
|
Fisherbrand™
EKO218823AA |
Carbon | Vinyl (Supernova) |
Each for $1,120.53
|
|
||||
|
15-003-821
|
Fisherbrand™
EKO218815AA |
Borscht | Vinyl (Supernova) |
Each for $1,120.53
|
|
||||
|
15-003-878
|
Fisherbrand™
EKO21NAVAA |
Imperial Blue | Vinyl (Trailblazer) |
Each for $1,097.97
|
|
||||
|
15-003-959
|
Fisherbrand™
EKO218613AA |
Orange Kist | Vinyl (Trailblazer) |
Each for $1,097.97
|
|
||||
|
15-003-981
|
Fisherbrand™
EKO218584AA |
Taupe | Vinyl (Trailblazer) |
Each for $1,097.97
|
|
||||
|
15-004-058
|
Fisherbrand™
EKO218801AA |
Marine Blue | Vinyl (Supernova) |
Each for $1,120.53
|
|
||||
|
15-004-077
|
Fisherbrand™
EKO218567AA |
Dove | Vinyl (Trailblazer) |
Each for $1,097.97
|
|
||||
Description
- Adjustable from 18 to 23 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
- Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| Yes | |
| Not Autoclavable | |
| Black | |
| Nylon Reinforced Fiberglass | |
| 300 lb. | |
| 18 to 23 in. | |
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| Casters | |
| 46 cm | |
| Yes | |
| No | |
| No | |
| Desk Height |
| 18 to 23 in. | |
| Standard | |
| Laboratory Seating | |
| Black Nylon Reinforced Fiberglass | |
| Pneumatic | |
| Yes | |
| 41 lb. | |
| 18 in. | |
| Yes | |
| Yes | |
| Yes | |
| Laboratory Seat |