missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair With Adjustable Arms

Catalog No. 15004077
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15004077 Dove Vinyl (Trailblazer)
15002492 Graphite Vinyl (Voyager)
15002516 Bluebird Vinyl (Voyager)
15002671 Sterling Vinyl (Supernova)
15002760 Storm Vinyl (Supernova)
15002808 Taupe Vinyl (Supernova)
15003048 Adobe White Vinyl (Trailblazer)
15003145 Burgundy Vinyl (Trailblazer)
15003152 Mandarin Vinyl (Voyager)
15003258 Colonial Blue Vinyl (Trailblazer)
15003326 Black Vinyl (Voyager)
15003388 Ink Vinyl (Voyager)
15003660 Black Vinyl (Trailblazer)
15003713 Charcoal Vinyl (Trailblazer)
15003784 Carbon Vinyl (Supernova)
15003821 Borscht Vinyl (Supernova)
15003878 Imperial Blue Vinyl (Trailblazer)
15003959 Orange Kist Vinyl (Trailblazer)
15003981 Taupe Vinyl (Trailblazer)
15004058 Marine Blue Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 15004077 Supplier Fisherbrand™ Supplier No. EKO218567AA
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable desk height EKO vinyl chair with adjustable arms and non-brake casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Width (English) 18 in.
Width (Metric) 46 cm
With Armrest Yes
With Casters Yes
Footrest No
With Backrest Yes
With Lumbar Support Yes
With Tilt No
Wheel Type Casters
Frame Type Black Nylon Reinforced Fiberglass
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 41 lb.
Holds 300 lb.
Lift Type Pneumatic
Seating Height 18 to 23 in.
Upholstery Yes
Color Dove
Back Style Standard
Finish Black
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Autoclavable Not Autoclavable
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Arm Style 2-Way Adjustable Arms
Material Vinyl (Trailblazer)
Seating Type Desk Height
Show More Show Less