missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Desk Height EKO Vinyl Chair With Adjustable Arms
Adjustable desk height EKO vinyl chair with adjustable arms and non-brake casters.
Supplier: Fisherbrand™ EKO218501AA
Description
- Adjustable from 18 to 23 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
- Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| 18 to 23 in. | |
| Casters | |
| 41 lb. | |
| Black | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 2-Way Adjustable Arms | |
| 18 to 23 in. | |
| 46 cm | |
| Yes | |
| Vinyl (Trailblazer) |
| No | |
| 18 in. | |
| Yes | |
| Black Nylon Reinforced Fiberglass | |
| Nylon Reinforced Fiberglass | |
| No | |
| Pneumatic | |
| Yes | |
| Yes | |
| Standard | |
| Yes | |
| Not Autoclavable | |
| Adobe White | |
| Desk Height |