Learn More
Thermo Scientific™ Depyrogenated Glass Containers

Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations.
Supplier: Thermo Scientific™ 123 40A/PF
Description
Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.
- Cleaning and packaging is performed in a Class 100/10 Cleanroom
- Certificate of Analysis (COA) is included with each lot
Recommended for:
Endotoxin-free applications
Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom.
Chemical Identifiers
| Glass | |
| Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Specifications
| 40 oz., 1200mL | |
| 40 oz. | |
| 7.5 in. | |
| 24 | |
| Yes | |
| 104.78 mm | |
| 4.125 in. | |
| 70-400 mm |
| 1200 mL | |
| Amber | |
| Glass | |
| Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis | |
| Wide | |
| Packer Bottle | |
| PTFE | |
| 190.5 mm |