missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ DEFENDER™ Drum Scale
Description
- Available in two platform sizes of 30 x 30 in. and 36 x 36 in., and capacities from 500 to 2500 pouinds
- Allowis greater flexibility to best suit weighing needs
- Built durably to withstand demanding industrial use
- Features a platform constructed of carbon steel with an epoxy paint finish, which enables the scale to stand up to heavy industrial use
- Items can be weighed on treaded platform or across side rails for larger items
- Low profile design
- Convenient portability with polyurethane wheels
Specifications
Specifications
| Certifications/Compliance | CAN/CSA C22.2 61010-1; UL 61010-1; AC adapter: CAN/CSA C22 60950-1; UL 60950-1; Canada ICES-003 Class B; FCC Part 15 Class B; T32MC indicator: cCSAus; AC adapter: cULus |
| Capacity | 1250 kg |
| Dimensions (L x W x H) | 1022 x 200 x 1044 mm |
| Type | Floor Scale |
| Display Type | 6-digit, 7-segment LCD, 25 mm Digit Height, High-Contrast White LED Backlight |
| Includes | Four load cells, backlit LCD, AC adapter, auto-shut off, floor stands |
| Readability | 0.2 kg |
| Stabilization Time | 2 seconds |
| Weight (Metric) | 50 kg |