missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva CyDye™ DIGE Fluors: Cy3
Allow detection of up to three prelabeled protein samples and standards on the same 2-D electrophoresis gel
$1654.16 - $5468.89
Specifications
| Format | Solid |
|---|---|
| For Use With (Application) | For general 2-D applications where sufficient amounts of sample are available, detection of up to three prelabeled protein samples and standards on the same 2-D electrophoresis gel |
| Product Type | Amersham CyDye DIGE Fluor Cy3 Minimal Dye |
| Content And Storage | -15°C to -30°C |
| Color | Green |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
45-002-243
|
Cytiva
RPK0273 |
5 x 5 nM |
Each for $5,468.89
|
|
|||||
|
45-002-258
|
Cytiva
25801083 |
5 nM |
Each for $1,654.16
|
|
|||||
Description
- Size- and charge-matched dyes enable co-migration of labeled samples within the gel
- Bright and highly sensitive dyes allow the use of the minimal labeling technique
- Minimal loss of signal during labeling, separation, and scanning
- No change in signal over wide pH range used during first-dimension (IEF) separation
- Discrete signal from each fluor with minimal cross-talk contributes to high accuracy
- Allow the labeling of 50μg protein per labeling reaction
For general 2-D applications where sufficient amounts of sample are available.
Specifications
| Solid | |
| Amersham CyDye DIGE Fluor Cy3 Minimal Dye | |
| Green |
| For general 2-D applications where sufficient amounts of sample are available, detection of up to three prelabeled protein samples and standards on the same 2-D electrophoresis gel | |
| -15°C to -30°C |