missing translation for 'onlineSavingsMsg'
Learn More

QIAGEN Cutting Mat

Catalog No. p-7237191
Change view
Click to view available options
Quantity:
1 Pk.
Size:
Large (15.2 x 20.3 cm)
Small (6.3 x 7.6 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Size
09928124 1 Pk. Small (6.3 x 7.6 cm)
09923356 1 Pk. Large (15.2 x 20.3 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09928124 Supplier QIAGEN Supplier No. WB100088
Only null left

For precise sample disc removal from FTA cards.

  • The UniCore Cutting Mat ensures clean sample cuts from FTA/FTA Elute Cards and extends the life of the cutting tip of punch.
  • The matt is are designed for repeated, extended use and can be cleaned with alcohol and is available in two formats.

Specifications

For Use With (Equipment) Micro Punch
For Use With (Application) Clean sample cuts from FTA/FTA™ Elute cards
Product Type Cuttting Mat
Quantity 1 Pk.
Size Small (6.3 x 7.6 cm)