missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Balances and Scales
- Laboratory Balances
- Microbalances
- Sartorius Cubis III Semi-micro Balance
Sartorius Cubis III Semi-micro Balance
Catalog No. 14561547
Change view
Click to view available options
Capacity:
120 g, 220 g
120 g
220 g
Includes:
Draft Shield A
Draft Shield A QP99
Draft Shield I
Draft Shield I QP99
Draft Shield U
Draft Shield U QP99
Readability:
0.01 mg, 0.1 mg
0.005 mg
0.01 mg
24 product options available for selection
| Catalog No. | Capacity | Includes | Readability |
|---|---|---|---|
| 14561547 | 120 g | Draft Shield U QP99 | 0.01 mg |
| 14561491 | 120 g | Draft Shield A | 0.01 mg |
| 14561396 | 120 g | Draft Shield I | 0.01 mg |
| 14561397 | 120 g | Draft Shield I QP99 | 0.01 mg |
| 14561433 | 120 g | Draft Shield U | 0.01 mg |
| 14561492 | 120 g | Draft Shield A QP99 | 0.01 mg |
| 14561532 | 120 g, 220 g | Draft Shield A | 0.01 mg, 0.1 mg |
| 14561454 | 120 g, 220 g | Draft Shield A QP99 | 0.01 mg, 0.1 mg |
| 14561420 | 120 g, 220 g | Draft Shield I | 0.01 mg, 0.1 mg |
| 14561479 | 120 g, 220 g | Draft Shield I QP99 | 0.01 mg, 0.1 mg |
| 14561434 | 120 g, 220 g | Draft Shield U | 0.01 mg, 0.1 mg |
| 14561399 | 120 g, 220 g | Draft Shield U QP99 | 0.01 mg, 0.1 mg |
| 14561440 | 220 g | Draft Shield A | 0.005 mg |
| 14561455 | 220 g | Draft Shield A | 0.01 mg |
| 14561439 | 220 g | Draft Shield A QP99 | 0.01 mg |
| 14561436 | 220 g | Draft Shield A QP99 | 0.005 mg |
| 14561531 | 220 g | Draft Shield I | 0.01 mg |
| 14561437 | 220 g | Draft Shield I | 0.005 mg |
| 14561435 | 220 g | Draft Shield I QP99 | 0.01 mg |
| 14561511 | 220 g | Draft Shield I QP99 | 0.005 mg |
| 14561421 | 220 g | Draft Shield U | 0.005 mg |
| 14561456 | 220 g | Draft Shield U | 0.01 mg |
| 14561510 | 220 g | Draft Shield U QP99 | 0.01 mg |
| 14561508 | 220 g | Draft Shield U QP99 | 0.005 mg |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
Catalog No.
14561547
Supplier
Sartorius
Supplier No.
CUB125S1S2UC
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- Deliver precise, reliable weighing results for virtually any regulated lab application, with capacities from 2.1 g to 70 kg and readabilities from 0.1 μg to 1 g.
- A flexible range of weighing modules, draft shields, and software options lets customers tailor the balances to their workflow, compliance, and integration needs.
- Upgradeable hardware and software protect your investment and keep your solution ready for future requirements.
- Built for digital labs, Cubis III enables secure, plug-and-play integration with LIMS, ELN, and other lab systems via standards such as OPC UA, LADS, and SiLA.
- This helps simplify onboarding of new balances, accelerates validation, and reduces integration costs, while providing a scalable foundation for automation.
- As connectivity becomes essential to GxP operations, Cubis III delivers real business value by strengthening data integrity, improving audit readiness, accelerating batch release, reducing deviations, and lowering costs.
- Fits seamlessly into connected labs for a more efficient, integrated, future-ready workflow.
Specifications
Specifications
| Capacity | 120 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.01 mg |
| Includes | Draft Shield U QP99 |
| Type | Semi-micro Balance |