missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Ultra-Micro Balance, MCE User Interface

Catalog No. 14561115
Change view
Click to view available options
Capacity:
2.1 g
6.1 g
Model:
Draft shield F: Filtered
Draft shield M: Motorized for micro balances
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
14561115 6.1 g Draft shield M: Motorized for micro balances
14561111 6.1 g Draft shield F: Filtered
14561113 2.1 g Draft shield M: Motorized for micro balances
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14561115 Supplier Sartorius Supplier No. MCE6.6S2S00M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cubis™ II Semi-Micro Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Warranty

10-year warranty

Specifications

Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 6.1 g
Display Type Color TFT Touchscreen
Readability 1 μg
Includes Balance, Accessories, Power supply, Manual, Factory test report
Linearity ±3 μg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model Draft shield M: Motorized for micro balances
Repeatability ±5 μg
Stabilization Time 5 sec.
Type Ultra Micro Balance
Warranty 10 years
Length (Metric) 340/315 weighing/electrical module
Width (Metric) 240 mm
Height (Metric) 121/61 weighing/electrical module
Weight (Metric) 6.4, 7.1 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Frequency 50/60 Hz (±5%)
Legal for Trade Class I
Show More Show Less