missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Ultra-Micro Balance, MCE User Interface

Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Warranty
10-year warranty
Specifications
Specifications
| Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
| Capacity | 6.1 g |
| Display Type | Color TFT Touchscreen |
| Readability | 1 μg |
| Includes | Balance, Accessories, Power supply, Manual, Factory test report |
| Linearity | ±3 μg |
| Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
| Model | Draft shield F: Filtered |
| Repeatability | ±5 μg |
| Stabilization Time | 5 sec. |
| Show More |