missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Ultra-Micro Balance, MCA User Interface PROMO

Catalog No. 14561236PM
Change view
Click to view available options
Capacity: 2.1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14561236PM Capacity: 2.1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14561236PM Supplier Sartorius Supplier No. MCA2.7SMMTSPM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M) or gesture sensor (optional), learning capability

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 2.1 g
Display Type Color TFT Touchscreen
Readability 0.1 μg
Includes Balance, Accessories, Power Supply, Manual, Factory Test Report, QP99 Software
Leveling Automation Motorized
Linearity ±0.7 μg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Measurement Time 10 sec.
Model Draft shield M: Motorized
Repeatability ±0.15 μg
Stabilization Time 7 sec.
Temperature Range (Metric) 0°C to 40°C
Type Ultra Micro Balance
Warranty 10 Years
Height (Metric) 129 mm
Weight (Metric) 7.2, 7.9 kg
Voltage 100/240 V ±10%
Amperage 1.0 A
Frequency 50/60 Hz
Show More Show Less