missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Ultra-Micro Balance, MCA User Interface
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor (draft shield M) or gesture sensor (optional), learning capability
Warranty
10-year warranty
Specifications
Specifications
| Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
| Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
| Capacity | 2.1 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.1 μg |
| Includes | Balance, Accessories, Power supply, Manual, Factory test report |
| Leveling | Automation motorized |
| Linearity | ±0.7 μg |
| Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
| Measurement Time | 10 sec. |
| Show More |