missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Semi-Micro Balance, MCA User Interface
With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.
Supplier: Sartorius MCA225P2S00U
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Specifications
| 21 CFR PART 11 17025 USP 41 | |
| 60 g, 120 g, 220 g | |
| 0.01, 0.02, 0.05 mg | |
| English, German, France, Italian, Spanish, Portuguese, Russian, Chinese, Japanese, Korean | |
| Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
| Draft shield U: Manual glass | |
| 0°C to +40°C | |
| 10 years | |
| 240 mm | |
| 11, 12.5 kg | |
| 100/240 V | |
| 50/60 Hz (±5%) |
| 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
| Color TFT Touchscreen | |
| Balance, Accessories, Power supply, Manual, Factory test report | |
| Automation motorized | |
| 6 sec. | |
| 2 sec. | |
| Semi-micro Balance | |
| 450/355 weighing module/electronic module | |
| 373/61 mm weighing/electrical module | |
| 120/240 V | |
| 1.0 A | |
| Class I |