missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision (3-place) Balance, MCA User Interface
With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.
$11030.25 - $24851.30
Specifications
| Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
|---|---|
| Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
| Display Type | Color TFT Touchscreen |
| Leveling | Automation motorized |
| Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
| Catalog Number | Mfr. No. | Capacity | Includes | Model | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Includes | Model | Price | Quantity | |||
|
14561073
|
Sartorius
MCA323S2S00R |
320 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561071
|
Sartorius
MCA623S2S00R |
620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561256
|
Sartorius
MCA623SRS00 |
620 g | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | Draft shield R: Stainless steel frame |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561070
|
Sartorius
MCA1203S2S00R |
1.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561068
|
Sartorius
MCA2203S2S00R |
2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561240
|
Sartorius
MCA2203SRS00 |
2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | Draft shield R: Stainless steel frame |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561067
|
Sartorius
MCA3203S2S00R |
3.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561065
|
Sartorius
MCA5203S2S00R |
5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561250
|
Sartorius
MCA5203SRS00 |
5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | Draft shield R: Stainless steel frame |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561072
|
Sartorius
MCA623P2S00R |
150 g, 300 g, 620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561069
|
Sartorius
MCA2203P2S00R |
1.01 kg, 2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14561066
|
Sartorius
MCA5203P2S00R |
1.2 kg, 2.4 kg, 5.2 kg | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Warranty
10-year warranty
Specifications
| 21 CFR PART 11 17025 USP 41 | |
| Color TFT Touchscreen | |
| Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
| 0°C to +40°C | |
| 10 years | |
| 122/284/373 mm | |
| 100/240 V | |
| 50/60 Hz (± 5%) |
| 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
| Automation motorized | |
| Draft shield R: Stainless steel frame | |
| Precision Balance | |
| 240 mm | |
| 120/240 V | |
| 1.0 A | |
| Class I |