missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Micro Balance, MCA User Interface PROMO

Catalog No. 14561223PM
Change view
Click to view available options
Capacity: 10.1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14561223PM Capacity: 10.1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14561223PM Supplier Sartorius Supplier No. MCA10.6SMMTSPM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cubis™ II Micro Balance features fully customizable hardware, software, and connectivity.

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 1 USB B port, 1 USB C Port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 10.1 g
Display Type Color TFT Touchscreen
Readability 1 μg
Includes Balance, Accessories, Power Supply, Manual, Factory Test Report, QP99 Software
Linearity ±3 μg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model Draft shield M: Motorized
Repeatability ±5 μg
Type Micro Balance
Warranty 10 Years
Length (Metric) 340 mm
Width (Metric) 139 mm
Height (Metric) 129 mm
Weight (Metric) 7.2, 7.9 kg
Voltage 100/240 V ±10%
Show More Show Less