missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Micro Balance, MCA User Interface
Cubis™ II Micro Balance features fully customizable hardware, software, and connectivity
Supplier: Sartorius MCA36P2S00F
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M), or gesture sensor (optional) learning capability
Specifications
| 21 CFR PART 11 17025 USP 41 | |
| 1.1 g, 2.1 g, 3.1 g | |
| 1, 2, 5 μg | |
| ±4 μg | |
| Draft shield F: Filtered | |
| 1 sec. | |
| 10 years | |
| 139/240 mm weighing/electrical module | |
| 7.2, 7.9 kg | |
| 50/60 Hz (±5%) |
| 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
| Color TFT Touchscreen | |
| Balance, Accessories, Power supply, Manual, Factory test report | |
| Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
| ±3, 4, 5 μg | |
| Micro Balance | |
| 340/355 mm weighinh/electrical module | |
| 129/61 mm weighing/electrical module | |
| 100/240 V | |
| Class I |