missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Micro Balance, MCA User Interface

Catalog No. 14561002
Change view
Click to view available options
Capacity:
1.1 g, 2.1 g, 3.1 g
6.1 g
10.1 g
Model:
Draft shield F: Filtered
Draft shield M: Motorized
Includes:
Balance, Accessories, Power supply, Manual, Factory test report
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Includes
14561002 6.1 g Draft shield F: Filtered Balance, Accessories, Power supply, Manual, Factory test report
14561003 1.1 g, 2.1 g, 3.1 g Draft shield F: Filtered Balance, Accessories, Power supply, Manual, Factory test report
14561006 6.1 g Draft shield M: Motorized Balance, Accessories, Power supply, Manual, Factory test report
14561223 10.1 g Draft shield M: Motorized Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
14561007 1.1 g, 2.1 g, 3.1 g Draft shield M: Motorized Balance, Accessories, Power supply, Manual, Factory test report
14561243 1.1 g, 2.1 g, 3.1 g Draft shield M: Motorized Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14561002 Supplier Sartorius Supplier No. MCA6.6S2S00F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cubis™ II Micro Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor

    (draft shield M), or gesture sensor (optional) learning capability

Warranty

10-year warranty

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 6.1 g
Display Type Color TFT Touchscreen
Readability 1 μg
Includes Balance, Accessories, Power supply, Manual, Factory test report
Linearity ±3 μg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model Draft shield F: Filtered
Repeatability ±5 μg
Stabilization Time 5 sec.
Type Micro Balance
Warranty 10 years
Length (Metric) 340/355 mm weighinh/electrical module
Width (Metric) 139/240 mm
Height (Metric) 129/61 mm weighing/electrical module
Weight (Metric) 7.2, 7.9 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Frequency 50/60 Hz (±5%)
Legal for Trade Class I
Show More Show Less