missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II 66S High-Capacity Advanced Micro Balance
The Cubis™ II range of high-capacity micro balances with a maximum load between 32 g and 111 g and a readability between 0.001 mg and 0.002 mg provide the ideal choice for a broad range of applications.
$71738.95 - $77260.13
Specifications
| Connection Type | USB A, USB B, USB C |
|---|---|
| Capacity | 61 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.001 mg |
| Material | Stainless Steel |
| Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
|
01-675-448
|
Sartorius
MCA66SIS003 |
Standard Configuration |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-675-455
|
Sartorius
MCA66S3S00D |
Standard Configuration with Draft Shield |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-675-452
|
Sartorius
MCA66S3S00DMDS |
MDS Configuration with Draft Shield |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-675-453
|
Sartorius
MCA66S3S00DION |
ION Configuration with Draft Shield |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-675-454
|
Sartorius
MCA66S3S00DHWL |
HWL Configuration with Draft Shield |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-675-449
|
Sartorius
MCA66S3S00DQP99MDS |
QP99 MDS Configuration with Draft Shield |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-675-450
|
Sartorius
MCA66S3S00DQP99ION |
QP99 ION Configuration with Draft Shield |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-675-451
|
Sartorius
MCA66S3S00DQP99 |
QP99 Configuration with Draft Shield |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Ultra-high resolution with up to 61 million weighing steps (digits)
- End-to-end data integrity. 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management
- Cleanability, part of compliance
- Error-free operation. Individual QApp workflows, motorized auto-leveling
- Allow upgrades for hardware features like automated draft shields or built-in ionizer
- Optional inner draft shield for best weighing performance
- Housing: Stainless steel 1.4401, 1.4404, Aluminum, Plastic PBT, PA, Float glass Optiwhite, Control Unit: Aluminum, painted, Plastic PBT, PP, Float glass
Specifications
| USB A, USB B, USB C | |
| Color TFT Touchscreen | |
| Stainless Steel | |
| Micro Balance | |
| No |
| 61 g | |
| 0.001 mg | |
| 3.5 sec. | |
| 100/240 V |