missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II 36S High-Capacity Essential Micro Balance
The Cubis™ II range of high-capacity micro balances with a maximum load between 32 g and 111 g and a readability between 0.001 mg and 0.002 mg provide the ideal choice for a broad range of applications.
Supplier: Sartorius MCE36S3S00DION
Description
- Ultra-high resolution with up to 61 million weighing steps (digits)
- End-to-end data integrity. 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management
- Cleanability, part of compliance
- Error-free operation. Individual QApp workflows, motorized auto-leveling
- Allow upgrades for hardware features like automated draft shields or built-in ionizer
- Optional inner draft shield for best weighing performance
- Housing: Stainless steel 1.4401, 1.4404, Aluminum, Plastic PBT, PA, Float glass Optiwhite, Control Unit: Aluminum, painted, Plastic PBT, PP, Float glass
Specifications
| USB A, USB B, USB C | |
| Color TFT Touchscreen | |
| Stainless Steel | |
| 3.5 sec. | |
| 100/240 V |
| 32 g | |
| 0.001 mg | |
| ION Configuration with Draft Shield | |
| Micro Balance | |
| No |