missing translation for 'onlineSavingsMsg'
Learn More

CTI PFXT Series 10 in. Class 100 Powder Free Latex Gloves

PFXT series latex gloves offer a textured surface and are double chlorinated reducing contact sensitizers and protein content. Recommended for Class 100/ISO 5 or higher controlled environments.

$314.55 - $355.59

Specifications

Certifications/Compliance ASTM D3578-95, MIL STD-105E, FDA 21 CFR 177.2600
Cleanroom Class Class 100 (ISO 5)
Color Natural
Exterior Finish Fully Textured
Hand Ambidextrous
View More Specs

Alert:

This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
18-999-276A
View Documents
CTI
PFXT101
Small
Case of 1000 Each for $355.59
Only null left
 
18-999-276B
View Documents
CTI
PFXT102
Medium
Case of 1000 Each for $314.55
Only null left
 
18-999-276C
View Documents
CTI
PFXT103
Large
Case of 1000 Each for $314.55
Only null left
 
18-999-276D
View Documents
CTI
PFXT104
X-Large
Case of 1000 Each for $314.55
Only null left
 
Description

Description

  • Natural rubber latex gloves
  • Processed to control particles and contact transfer extractables
  • Recommended for ISO 5 (Class 100) cleanroom
  • Textured surface provides a secure wet or dry grip
  • Tapered, beaded cuff prevents roll down and minimizes rips and tears during donning
Specifications

Specifications

ASTM D3578-95, MIL STD-105E, FDA 21 CFR 177.2600
Natural
Ambidextrous
Latex
Non-sterile
0.16 mm
PFXT Series
10 in.
Class 100 (ISO 5)
Fully Textured
No
Powder Free
6.5 mil
Yes
23 MPa
25 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'