missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CTI PFXT Series 10 in. Class 100 Powder Free Latex Gloves
PFXT series latex gloves offer a textured surface and are double chlorinated reducing contact sensitizers and protein content. Recommended for Class 100/ISO 5 or higher controlled environments.
Supplier: CTI PFXT102
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Natural rubber latex gloves
- Processed to control particles and contact transfer extractables
- Recommended for ISO 5 (Class 100) cleanroom
- Textured surface provides a secure wet or dry grip
- Tapered, beaded cuff prevents roll down and minimizes rips and tears during donning
Specifications
| ASTM D3578-95, MIL STD-105E, FDA 21 CFR 177.2600 | |
| Natural | |
| Ambidextrous | |
| Latex | |
| Medium | |
| 6.5 mil | |
| Yes | |
| PFXT Series | |
| 10 in. |
| Class 100 (ISO 5) | |
| Fully Textured | |
| No | |
| Powder Free | |
| Non-sterile | |
| 0.16 mm | |
| PFXT102 | |
| 23 MPa | |
| 25 cm |