missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CTI SGPF Series Sterile Latex Cleanroom Gloves
Sterile, powder free latex gloves are qualified for use in the pharmaceutical industry and recommended for Class 100 /ISO 5 cleanroom compatible or higher controlled environments.
Supplier: CTI SGPF850
Description
- Constructed of double chlorinated latex
- Low protein and contact sensitizers
- Textured finish for secure grip
- Tapered, beaded cuff offers easy donning and doffing
- Hand-specific
- Thickness: 6.5 mil
- Length: 12 in. (30.5 cm)
- Color: White
Specifications
| ASTM D3578-95, IEST-RP-CC005.2, FDA 21 CFR 177.2600, AAMI, MIL STD-105E | |
| White | |
| Specific | |
| Powder Free | |
| Sterile | |
| 0.16 mm | |
| SGPF850 | |
| SGPF Series | |
| 12 in. |
| Class 100 (ISO 5) | |
| Fully Textured | |
| Latex | |
| 8.5 | |
| 6.5 mil | |
| Yes | |
| 200 Pairs/Case (4 Boxes of 50 Pks of Gloves, Each Pk Contains 1 Pair) | |
| 23 MPa | |
| 30.5 cm |