missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ CTC LEAP PAL COMBI-xt HDHT Headspace Syringes
Operate leak-free thanks to a dynamic seal created by a spring-in-plunger design. Hamilton™ CTC LEAP PAL COMBI HDHT Headspace Syringes feature the high dynamic HD plunger which compensates for different expansion coefficients, creating a better seal over a larger range of temperatures.
Supplier: Hamilton™ HAM209684
Description
- Performs over a large temperature range up to 200°C
- Needle attachment is chemically inert, eliminating detached needles due to contact with organic, and chlorinated solvents
- Needle attachment minimizes ghost peaks for wider range of sample components to be analyzed
- Spring-in-plunger design creates dynamic seal between plunger tip and inside of the glass barrel for leak-free operation
- Available in volumes ranging from 1 to 5mL
Specifications
| Not Autoclavable | |
| 0.0102 in. | |
| 0.0187 in. | |
| 2 in. | |
| Gastight, Headspace Syringe | |
| 392°F | |
| 68°F | |
| 20°C | |
| 2.5 mL | |
| CTC LEAP CombiPAL Autosampler |
| 26 G | |
| 0.26 mm | |
| 0.47 mm | |
| 50.8 mm | |
| 29 psig (2 bar) | |
| 200°C | |
| 1002 GF | |
| 1/Pk. | |
| 5 | |
| Glue-Free |