missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech™ Critical Cover™ SureGrip™ Shoe Cover
Shoe covers with serged seams are constructed from a durable material with inherent anti-skid properties for dry environments.
$191.71 - $219.56
Specifications
| Material | Polyethylene, Polypropylene |
|---|---|
| Latex Free | Yes |
| Coating | None |
| Color | Blue |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-467-465
|
AlphaProTech™
SHX1222NBPK |
Universal |
Case of 150 Pair for $191.71
|
|
|||||
|
17-467-466
|
AlphaProTech™
SHX1223NBPK |
X-Large |
Case of 150 Pair for $200.66
|
|
|||||
|
17-467-467
|
AlphaProTech™
SHX1224NBPK |
2X-Large |
Case of 150 Pair for $219.56
|
|
|||||
Description
- Proven in the marketplace, SureGrip shoe covers have established themselves as the shoe cover of choice for a wide range of floor surfaces and in many different applications
- Combining durability and cleanliness with outstanding anti-skid properties, SureGrip provides you with a blend of unmatched performance and overall value
- This non-skid shoe cover has serged seams, bulk packaged with no bag or carton liner, is white in color and size universal
Specifications
| Polyethylene, Polypropylene | |
| None | |
| Single-use | |
| Elastic Ankle | |
| 150/Cs. | |
| Shoe Covers |
| Yes | |
| Blue | |
| Non-sterile | |
| Non-skid | |
| Dry Particulates, Dirt, Grime |