missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech™ Critical Cover™ SureGrip™ Shoe Cover
Shoe covers with serged seams are constructed from a durable material with inherent anti-skid properties for dry environments.
Supplier: AlphaProTech™ SHX1223NBPK
Description
- Proven in the marketplace, SureGrip shoe covers have established themselves as the shoe cover of choice for a wide range of floor surfaces and in many different applications
- Combining durability and cleanliness with outstanding anti-skid properties, SureGrip provides you with a blend of unmatched performance and overall value
- This non-skid shoe cover has serged seams, bulk packaged with no bag or carton liner, is white in color and size universal
Specifications
| X-Large | |
| Yes | |
| Blue | |
| Non-sterile | |
| Non-skid | |
| Dry Particulates, Dirt, Grime |
| Polyethylene, Polypropylene | |
| None | |
| Single-use | |
| Elastic Ankle | |
| 150/Cs. | |
| Shoe Covers |