missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Crimp seals with PTFE/Rubber Septa Silver Aluminum Seal

Closure type crimp seal

Specifications

Diameter (Metric) Inner 11 mm
Color Red, Silver
Septum Rubber
Thickness (Metric) 1.0 mm
For Use With (Equipment) 11 mm Crimp Top Vial
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity & Availability  
Catalog Number Mfr. No. Material Price Quantity & Availability  
111016330
View Documents Promotion Details
MilliporeSigma™ Supelco™
854980U
Aluminum (Seal), PTFE, Butyl Rubber, TFE N/A
Only null left
 
111016345
View Documents Promotion Details
MilliporeSigma™ Supelco™
27102U
Aluminum (Seal), PTFE N/A
Only null left
 
Description

Description

  • The PTFE/rubber septa are compatible with most organic solvents until pierced and are not recommended for aromatics, carbon disulfides, chlorinated solvents, hydrocarbons.
Specifications

Specifications

11 mm
Rubber
11 mm Crimp Top Vial
Red, Silver
1.0 mm
Videos
SDS
Documents

Documents