missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Crimp seals with PTFE/Rubber Septa Silver Aluminum Seal

Catalog No. 111016330
Change view
Click to view available options
Material:
Aluminum (Seal), PTFE
Aluminum (Seal), PTFE, Butyl Rubber, TFE
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
111016330 Aluminum (Seal), PTFE, Butyl Rubber, TFE
111016345 Aluminum (Seal), PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111016330 Supplier MilliporeSigma™ Supelco™ Supplier No. 854980U
Only null left

Closure type crimp seal

  • The PTFE/rubber septa are compatible with most organic solvents until pierced and are not recommended for aromatics, carbon disulfides, chlorinated solvents, hydrocarbons.

Specifications

Diameter (Metric) Opening 5.5 mm
Diameter (Metric) Inner 11 mm
Color Red, Silver
Material Aluminum (Seal), PTFE, Butyl Rubber, TFE
Septum Rubber
No. per Pack 1000
Thickness (Metric) 1.0 mm
For Use With (Equipment) 11 mm Crimp Top Vial