missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL602C3 Series Micro-Foam Nitrile-Coated HPPE Cut-Resistant Gloves, Gray
Micro-Foam nitrile coating acts like a sponge to help increase gripping power, while the HPPE shell provides ANSI Level A2 Cut Protection.
$109.84 - $109.84
Specifications
| ANSI Abrasion Rating | ANSI 4 |
|---|---|
| Coating Material | Nitrile Foam |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Catalog Number | Mfr. No. | Size | Glove Cuff Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Glove Cuff Color | Price | Quantity | ||||
|
19555069
|
Pyramex Safety Products
GL602C3S |
Small | Red |
Pack of 12 for $109.84
|
|
||||
|
19555068
|
Pyramex Safety Products
GL602C3M |
Medium | Yellow |
Pack of 12 for $109.84
|
|
||||
|
19555067
|
Pyramex Safety Products
GL602C3L |
Large | Brown |
Pack of 12 for $109.84
|
|
||||
|
19555071
|
Pyramex Safety Products
GL602C3XL |
X-Large | Black |
Pack of 12 for $109.84
|
|
||||
|
19555070
|
Pyramex Safety Products
GL602C3X2 |
2X-Large | Blue |
Pack of 12 for $109.84
|
|
||||
Description
- 13-gauge HPPE shell is resistant to abrasions, cuts, and tears
- MicroFoam coating enhances grip capabilities
Specifications
| ANSI 4 | |
| Gray | |
| Specific | |
| Cut-resistant Gloves | |
| General Duty, parts assembly, construction, municipal work | |
| ASTM F2878 LEVEL 3 | |
| 13 |
| Nitrile Foam | |
| ANSI A2 | |
| HPPE | |
| EN 388:4X42B | |
| Continuous Knit | |
| GL602C3 |
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov