missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL602C3 Series Micro-Foam Nitrile-Coated HPPE Cut-Resistant Gloves, Gray
Micro-Foam nitrile coating acts like a sponge to help increase gripping power, while the HPPE shell provides ANSI Level A2 Cut Protection.
Supplier: Pyramex Safety Products GL602C3M
Description
- 13-gauge HPPE shell is resistant to abrasions, cuts, and tears
- MicroFoam coating enhances grip capabilities
Specifications
| ANSI 4 | |
| Gray | |
| Specific | |
| Cut-resistant Gloves | |
| EN 388:4X42B | |
| Yellow | |
| GL602C3M | |
| GL602C3 |
| Nitrile Foam | |
| ANSI A2 | |
| HPPE | |
| Medium | |
| General Duty, parts assembly, construction, municipal work | |
| Continuous Knit | |
| ASTM F2878 LEVEL 3 | |
| 13 |
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov