missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL602C3 Series Micro-Foam Nitrile-Coated HPPE Cut-Resistant Gloves, Gray
Description
- 13-gauge HPPE shell is resistant to abrasions, cuts, and tears
- MicroFoam coating enhances grip capabilities
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Nitrile Foam |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| EN388 Standard | EN 388:4X42B |
| For Use With (Application) | General Duty, parts assembly, construction, municipal work |
| Show More |
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov