missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Flexible Packaging Systems: EVA Collection Bags
Meet FDA requirements as 510K Medical Device
$87.90 - $129.68
Specifications
| Material | EVA |
|---|---|
| Sterility | Sterile, Irradiated |
| No. per Case | 1/Ea. |
| No. per Pack | 1/Pk. |
| Catalog Number | Mfr. No. | Capacity (Metric) | Port Detail | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Port Detail | Price | Quantity & Availability | ||||
|
MT9120039
|
Corning™
9120039 |
20 L | MPC M plug/connector, barb, F luer |
Each for $129.68
|
|
||||
|
MT9120005
|
Corning™
9120005 |
5 L | Male MPC connector; M/F luers |
Each for $120.98
|
|
||||
|
MT9120036
|
Corning™
9120036 |
10 L | MPC M plug/connector, barb, F luer |
Each for $101.56
|
|
||||
|
MT9120002
|
Corning™
9120002 |
2 L | Male MPC connector; M/F luers |
Each for $105.83
|
|
||||
|
MT9120001
|
Corning™
9120001 |
1 L | MPC connector; M/F luers |
Each for $87.90
|
|
||||
|
MT9120010
|
Corning™
9120010 |
10 L | MPC connector; M/F luers |
Each for $126.92
|
|
||||
Description
Corning collection bags are available in 2D hanging configurations with multiple bag volumes and connector configurations.
Order Info
The full line of bag types include: collection containers (bottom port and face port designs); tank liners (2D and 3D); cryopreservation bags; cell expansion bags; bags for HYPERStack™ vessels; and rocker cell culture bags. Collection bags, collection containers and media totes are sold individually on a per each basis.
Specifications
| EVA | |
| Sterile, Irradiated | |
| 1/Ea. | |
| 1/Pk. |