missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Flexible Packaging Systems: EVA Collection Bags

Catalog No. MT9120001
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
5 L
10 L
20 L
Port Detail:
Male MPC connector; M/F luers
MPC connector; M/F luers
MPC M plug/connector, barb, F luer
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Port Detail
MT9120001 1 L MPC connector; M/F luers
MT9120039 20 L MPC M plug/connector, barb, F luer
MT9120005 5 L Male MPC connector; M/F luers
MT9120036 10 L MPC M plug/connector, barb, F luer
MT9120002 2 L Male MPC connector; M/F luers
MT9120010 10 L MPC connector; M/F luers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. MT9120001 Supplier Corning™ Supplier No. 9120001
Only null left

Meet FDA requirements as 510K Medical Device

Corning collection bags are available in 2D hanging configurations with multiple bag volumes and connector configurations.

Order Info

The full line of bag types include: collection containers (bottom port and face port designs); tank liners (2D and 3D); cryopreservation bags; cell expansion bags; bags for HYPERStack™ vessels; and rocker cell culture bags. Collection bags, collection containers and media totes are sold individually on a per each basis.

Specifications

Material EVA
Sterility Sterile, Irradiated
No. per Case 1/Ea.
No. per Pack 1/Pk.
Port Detail MPC connector; M/F luers
Capacity (Metric) 1 L