missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Edgeless™ Mop System

Clean in controlled environments and cleanrooms. The Edgeless™ Mop System is constructed from a continuous tube of 100% polyester knitted fabric. The mop heads help eliminate contamination from breakage and deterioration of traditional string mops.
$45.06 - $1,392.55
Specifications
| Sterility | Non-sterile |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Limited-use |
| Material | Polyester |
| Catalog Number | Mfr. No. | Head Type | Color | Quantity | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Head Type | Color | Quantity | Price | Quantity & Availability | |||
19081379
![]() |
Contec™
ELMOP |
Edgeless | White | 1/Bag, 20 Bags/Cs. |
Each for $45.06
Case of 20 Each for $901.20
|
|
|||
19033850
![]() |
Contec™
EL MOPT |
Enhanced with Textured Headband | White | 20/Cs. |
Case of 20 Each for $926.31
|
|
|||
|
191500697
|
Contec™
ELMOP3 |
Textured | White | 1/Bag, 30 Bags/Cs. |
Case of 30 Each for $1,392.55
|
|
|||
19039940
![]() |
Contec™
ELMOPMD1 |
Edgeless | White | 1/Bag, 30 Bags/Cs. |
Case of 30 Each for $1,319.80
|
|
|||
19033959
![]() |
Contec™
ELMOP5 |
Long Textured | White | 30/Cs. |
Case of 30 Each for $1,130.05
|
|
|||
19033851
![]() |
Contec™
ELMOPTGY |
Enhanced with Textured Headband | Gray, Black (Tail Band) | 20/Cs. |
Case of 10 Each for $464.70
|
|
|||
Description
- Designed for wet mopping in controlled environments and cleanrooms
- Ideal for use in sterile environments
- Mop heads are constructed from a continuous tube of 100% polyester knitted fabric, looped to form strands that encapsulate liquids for maximum absorption
- Mop heads are free of any cellulosic contaminants
- Textured mop heads feature ribbed, twisted strands for 60% more sorbent capacity than standard Edgeless mops
- Textured knitted polyester tube mop heads help eliminate contamination from breakage and deterioration of traditional string mops
- Mop heads are laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom
Specifications
| Non-sterile | |
| Autoclavable | |
| Limited-use | |
| Polyester |