missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Edgeless™ Mop System

Clean in controlled environments and cleanrooms. The Edgeless™ Mop System is constructed from a continuous tube of 100% polyester knitted fabric. The mop heads help eliminate contamination from breakage and deterioration of traditional string mops.
Supplier: Contec™ ELMOPMD1
Description
- Designed for wet mopping in controlled environments and cleanrooms
- Ideal for use in sterile environments
- Mop heads are constructed from a continuous tube of 100% polyester knitted fabric, looped to form strands that encapsulate liquids for maximum absorption
- Mop heads are free of any cellulosic contaminants
- Textured mop heads feature ribbed, twisted strands for 60% more sorbent capacity than standard Edgeless mops
- Textured knitted polyester tube mop heads help eliminate contamination from breakage and deterioration of traditional string mops
- Mop heads are laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom
Chemical Identifiers
| Non-sterile | |
| Autoclavable | |
| Limited-use | |
| Polyester |
Specifications
| Mop Head | |
| White | |
| Autoclavable | |
| Limited-use | |
| Contec Edgeless Mopping System | |
| Designed for Use with Aqueous Solutions Containing Cleaning Agents and Disinfectants; Compatible with Wide Range of Chemicals |
| Edgeless | |
| Non-sterile | |
| Standard | |
| 1/Bag, 30 Bags/Cs. | |
| Edgeless Microfiber Mop Head | |
| Polyester |