missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Sigma™ Cleanroom Wipes
GREENER_CHOICE

Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.

Specifications

Product Type Cleanroom Wipe
Material Polyester Cellulose
Absorbancy Intrinsic: 4.3 mL/g, Extrinsic: 308 mL/m²
Autoclavable Not Autoclavable
Basis Weight 68 gsm
View More Specs

Products 3
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
191305927
GREENER_CHOICE
View Documents Promotion Details
Contec™
AMSI0001
23 x 23 cm (9 x 9 in.) N/A
Only null left
 
191305928
GREENER_CHOICE
View Documents Promotion Details
Contec™
AMSI0002
30 x 30 cm (12 x 12 in.) N/A
Only null left
 
19168743
GREENER_CHOICE
View Documents Promotion Details
Contec™
AMSI0003
46 x 46 cm (18 x 18 in.) N/A
Only null left
 
Description

Description

Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Contec™ Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.

  • All-purpose, industry standard wipes with high sorbency and cleanliness
  • General cleaning in biotechnology, pharmaceutical, semiconductor, electronics, and medical device industries, among others
  • Recommended for use in ISO Class 6 and above cleanroom applications
  • Strong and durable, even when wet
  • Low levels of particles and extractable residues
  • For use in non abrasive applications
  • Lot-numbered for traceability
  • Double packed to preserve product integrity
Specifications

Specifications

Cleanroom Wipe
Intrinsic: 4.3 mL/g, Extrinsic: 308 mL/m²
68 gsm
Hydroentangled nonwoven
Cleanroom
Non-sterile
Polyester Cellulose
Not Autoclavable
ISO Class 6
Single-use
1-ply
Videos
SDS
Documents

Documents