missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Sigma™ Cleanroom Wipes
GREENER_CHOICE

Catalog No. 19168743
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
46 x 46 cm (18 x 18 in.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19168743 46 x 46 cm (18 x 18 in.)
191305927 23 x 23 cm (9 x 9 in.)
191305928 30 x 30 cm (12 x 12 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19168743 Supplier Contec™ Supplier No. AMSI0003

Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.

Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Contec™ Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.

  • All-purpose, industry standard wipes with high sorbency and cleanliness
  • General cleaning in biotechnology, pharmaceutical, semiconductor, electronics, and medical device industries, among others
  • Recommended for use in ISO Class 6 and above cleanroom applications
  • Strong and durable, even when wet
  • Low levels of particles and extractable residues
  • For use in non abrasive applications
  • Lot-numbered for traceability
  • Double packed to preserve product integrity

Specifications

Product Type Cleanroom Wipe
Length (English) 18 in.
Length (Metric) 46 cm
Width (English) 18 in.
Width (Metric) 46 cm
Material Polyester Cellulose
Absorbancy Intrinsic: 4.3 mL/g, Extrinsic: 308 mL/m²
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance ISO Class 6
Construction Hydroentangled nonwoven
Disposable Single-use
Dimensions (L x W) 46 x 46 cm (18 x 18 in.)
For Use With (Application) Cleanroom
Packaging Quantity 75/Bag, 10 Bags/Cs.
Ply 1-ply
Sterility Non-sterile
Show More Show Less