missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Sigma™ Cleanroom Wipes
GREENER_CHOICE

Catalog No. 191305927
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
46 x 46 cm (18 x 18 in.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
191305927 23 x 23 cm (9 x 9 in.)
191305928 30 x 30 cm (12 x 12 in.)
19168743 46 x 46 cm (18 x 18 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 191305927 Supplier Contec™ Supplier No. AMSI0001
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.

Use these wipes for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Contec™ Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.

  • All-purpose, industry standard wipes with high sorbency and cleanliness
  • General cleaning in biotechnology, pharmaceutical, semiconductor, electronics, and medical device industries, among others
  • Recommended for use in ISO Class 6 and above cleanroom applications
  • Strong and durable, even when wet
  • Low levels of particles and extractable residues
  • For use in non abrasive applications
  • Lot-numbered for traceability
  • Double packed to preserve product integrity

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Absorbancy Intrinsic: 4.3 mL/g, Extrinsic: 308 mL/m²
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance ISO Class 6
Construction Hydroentangled nonwoven
Disposable Single-use
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
For Use With (Application) Cleanroom
Ply 1-ply
Sterility Non-sterile
Show More Show Less