missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Conical Tube Rack Holder
Poltex conical tube rack holder is a convenient holder for the Conical Tube Holder (CONIC) line of racks.
$406.79 - $493.96
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Clear |
| Holds | Tube Racks |
| Material | Plastic |
| Positions | 1 |
Description
- Convenient holder for the Conical Tube Holder (CONIC) line of racks
- Holds up to 5 CONIC racks
- Durable and cleanable PETG construction
- Magnet mount (powerful magnets included), Tape mount (VHB Tape Included), or Wall mount (screws/anchors included)
- Comes with rubber bumpons on base for optional countertop placement
Specifications
| Not Autoclavable | |
| Tube Racks | |
| 1 | |
| No | |
| 101.60 mm | |
| None | |
| 173.99 mm |
| Clear | |
| Plastic | |
| Rectangular | |
| Non-sterile | |
| Tube Rack | |
| 266.70 mm |