missing translation for 'onlineSavingsMsg'
Learn More

Poltex Conical Tube Rack Holder

Poltex conical tube rack holder is a convenient holder for the Conical Tube Holder (CONIC) line of racks.

Supplier:  Poltex CONICRCKW

Encompass

 View more versions of this product

Catalog No. 22022581


Only null left

Description

Description

  • Convenient holder for the Conical Tube Holder (CONIC) line of racks
  • Holds up to 5 CONIC racks
  • Durable and cleanable PETG construction
  • Magnet mount (powerful magnets included), Tape mount (VHB Tape Included), or Wall mount (screws/anchors included)
  • Comes with rubber bumpons on base for optional countertop placement
Specifications

Chemical Identifiers

Not Autoclavable
Tube Racks
1
No
101.60 mm
None
173.99 mm
Clear
Plastic
Rectangular
Non-sterile
Tube Rack
266.70 mm

Specifications

Not Autoclavable
Tube Racks
1
No
Wall
Tube Rack
266.70 mm
Clear
Plastic
Rectangular
Non-sterile
101.60 mm
None
173.99 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions