missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Conical Tube Rack Holder
Description
- Convenient holder for the Conical Tube Holder (CONIC) line of racks
- Holds up to 5 CONIC racks
- Durable and cleanable PETG construction
- Magnet mount (powerful magnets included), Tape mount (VHB Tape Included), or Wall mount (screws/anchors included)
- Comes with rubber bumpons on base for optional countertop placement
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Tube Racks |
| Material | Plastic |
| Positions | 1 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Mounting | Magnet |
| Length (Metric) | 101.60 mm |
| Show More |