missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Concept Manual Frame Single Bay Uprights and Two Shelves

Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation.

$5265.47 - $6888.79

Specifications

Adjustable Adjustable with allen key
Adjustable (Height) 26.38 to 43.31 in.
Autoclavable Not Autoclavable
Back Style Open
Certifications/Compliance ISO Class 7 cleanroom
View More Specs

Products 6
Catalog Number Mfr. No. Width (English) Top Style Price Quantity  
Catalog Number Mfr. No. Width (English) Top Style Price Quantity  
14C10049462
View Documents
Treston™
14C10049462
47.24 in. Phenolic
Each for $5,745.72
Only null left
 
14C10049463
View Documents
Treston™
14C10049463
59.1 in. Phenolic
Each for $6,244.23
Only null left
 
14C10049464
View Documents
Treston™
14C10049464
70.86 in. Phenolic
Each for $6,888.79
Only null left
 
14C10049465
View Documents
Treston™
14C10049465
47.24 in. Laminate
Each for $5,265.47
Only null left
 
14C10049466
View Documents
Treston™
14C10049466
59.1 in. Laminate
Each for $5,527.87
Only null left
 
14C10049467
View Documents
Treston™
14C10049467
70.86 in. Laminate
Each for $5,931.23
Only null left
 
Description

Description

  • Manually height adjustable from 26.4 to 43.3 in.
  • Max load 1100 lbs
  • Add casters and accessories for a complete ergonomic workstation
Specifications

Specifications

Adjustable with allen key
Not Autoclavable
ISO Class 7 cleanroom
914 mm
Epoxy powder coat
Laboratories
C-leg manual
30.4 to 47.3 in.
670 to 1100 mm
Stepless
1100 lb.
Concept
1 Ea.
5 years
Steel
26.38 to 43.31 in.
Open
36 in.
Concept manual frame
Glide
Any Laboratory Equipment
26.4 to 43.3 in.
772 to 1201 mm
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
Allen key
500 kg
2
Epoxy powder coat
No
Videos
SDS
Documents

Documents