missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Treston™ Concept Manual Frame Single Bay Uprights and Two Shelves
Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10049466
Description
- Manually height adjustable from 26.4 to 43.3 in.
- Max load 1100 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
| 5 years | |
| 670 to 1100 mm | |
| 26.38 to 43.31 in. | |
| 59.1 in. | |
| 914 mm | |
| 2 | |
| Epoxy powder coat | |
| Laminate | |
| Allen key | |
| No | |
| 1 Ea. | |
| 30.4 to 47.3 in. | |
| 57.8 in. | |
| 772 to 1201 mm | |
| 500 kg | |
| 1500 mm | |
| ISO Class 7 cleanroom | |
| Steel |
| Concept manual frame | |
| Epoxy powder coat | |
| Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware | |
| 57.8 in. | |
| C-leg manual | |
| Any Laboratory Equipment | |
| 1100 lb. | |
| 36 in. | |
| Laboratories | |
| 26.4 to 43.3 in. | |
| Adjustable with allen key | |
| Glide | |
| Open | |
| Stepless | |
| Concept | |
| Not Autoclavable | |
| 1500 mm |