missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Treston™ Concept Hand Crank Frame Single Bay Uprights and Two Shelves
Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation.
$7829.40 - $9470.06
Specifications
| Adjustable | Adjustable with hand crank |
|---|---|
| Adjustable (Height) | 26.57 to 40.35 in. |
| Autoclavable | Not Autoclavable |
| Back Style | Open |
| Certifications/Compliance | ISO Class 7 cleanroom |
| Catalog Number | Mfr. No. | Width (English) | Top Style | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Top Style | Price | Quantity | ||||
|
14C10149426
|
Treston™
14C10149426 |
47.24 in. | Phenolic |
Each for $8,220.43
|
|
||||
|
14C10149427
|
Treston™
14C10149427 |
59.1 in. | Phenolic |
Each for $8,725.55
|
|
||||
|
14C10149428
|
Treston™
14C10149428 |
70.86 in. | Phenolic |
Each for $9,470.06
|
|
||||
|
14C10149429
|
Treston™
14C10149429 |
47.24 in. | Laminate |
Each for $7,829.40
|
|
||||
|
14C10149430
|
Treston™
14C10149430 |
59.1 in. | Laminate |
Each for $8,128.55
|
|
||||
|
14C10149431
|
Treston™
14C10149431 |
70.86 in. | Laminate |
Each for $8,667.13
|
|
||||
Description
- Height adjustable with hand crank from 26.6 to 40.4 in.
- Hand crank folds away when not in use
- Max load 440 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
| Adjustable with hand crank | |
| Not Autoclavable | |
| ISO Class 7 cleanroom | |
| 762 mm | |
| Epoxy powder coat | |
| Laboratories | |
| C-leg hand crank | |
| 30.6 to 44.4 in. | |
| 675 to 1025 mm | |
| Stepless | |
| 440 lb. | |
| Concept | |
| 1 Ea. | |
| 5 years | |
| Steel |
| 26.57 to 40.35 in. | |
| Open | |
| 30 in. | |
| Concept hand crank frame | |
| Glide | |
| Any Laboratory Equipment | |
| 26.6 to 40.4 in. | |
| 777 to 1128 mm | |
| Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware | |
| Hand crank | |
| 200 kg | |
| 2 | |
| Epoxy powder coat | |
| No |