missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Treston™ Concept Hand Crank Frame Single Bay Uprights and Two Shelves
Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10149428
Description
- Height adjustable with hand crank from 26.6 to 40.4 in.
- Hand crank folds away when not in use
- Max load 440 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
| 5 years | |
| 675 to 1025 mm | |
| 26.57 to 40.35 in. | |
| 70.86 in. | |
| 762 mm | |
| 2 | |
| Epoxy powder coat | |
| Phenolic | |
| Hand crank | |
| No | |
| 1 Ea. | |
| 30.6 to 44.4 in. | |
| 69.8 in. | |
| 777 to 1128 mm | |
| 200 kg | |
| 1800 mm | |
| ISO Class 7 cleanroom | |
| Steel |
| Concept hand crank frame | |
| Epoxy powder coat | |
| Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware | |
| 69.8 in. | |
| C-leg hand crank | |
| Any Laboratory Equipment | |
| 440 lb. | |
| 30 in. | |
| Laboratories | |
| 26.6 to 40.4 in. | |
| Adjustable with hand crank | |
| Glide | |
| Open | |
| Stepless | |
| Concept | |
| Not Autoclavable | |
| 1800 mm |