missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Compass™ Cx Compact Scale
Designed for energy efficient weighing in labs, classrooms or the field.
Supplier: OHAUS™ 30428202DUP
Description
- Up to 1,000 hours of continuous operation using standard alkaline batteries
- Large backlit display
- Stackable design.
Specifications
| 2200 g | |
| 1.0 g | |
| 1.5 sec | |
| 201 mm | |
| 41 mm |
| Backlit LCD | |
| Stainless steel pan, AA batteries | |
| Compact Scale | |
| 135 mm | |
| 0.51 kg |