missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Compass™ Cx Compact Scale

Catalog No. p-8757002
Change view
Click to view available options
Capacity:
220 g
620 g
1200 g
2200 g
5200 g
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01922217 220 g
01922218 620 g
01922219 1200 g
01922220 2200 g
01922221 5200 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01922217 Supplier OHAUS™ Supplier No. 30428199
Only null left

Designed for energy efficient weighing in labs, classrooms or the field.

  • Up to 1,000 hours of continuous operation using standard alkaline batteries
  • Large backlit display
  • Stackable design.

Specifications

Capacity 220 g
Display Type Backlit LCD
Readability 0.1 g
Includes Stainless steel pan, AA batteries
Stabilization Time 1.5 sec
Type Compact Scale
Length (Metric) 201 mm
Width (Metric) 135 mm
Height (Metric) 41 mm
Weight (Metric) 0.51 kg