missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Compact Pharmacy Refrigerator
Experience the best in vaccine refrigeration, certified to the NSF/ANSI 456 Vaccine Standard.
$9,528.17
Specifications
| Type | Pharmacy Refrigerator |
|---|---|
| Capacity (English) | 10.5 cu. ft. |
| Capacity (Metric) | 297 L |
| Temperature Range | 1°C to 10°C |
| No. of Doors | 1 |
Description
These cutting-edge pharmacy refrigerators are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage.
- With this certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
- These compact glass door refrigerators utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, and probe access ports with included probes.
- Units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
| Pharmacy Refrigerator | |
| 297 L | |
| 1 | |
| Scratch-resistant Painted Steel | |
| Upright | |
| H-drive | |
| 115 V |
| 10.5 cu. ft. | |
| 1°C to 10°C | |
| 7 | |
| Powder-coated Steel | |
| Microprocessor Temperature Controller | |
| NEMA 5-15 |