Learn More
Masterflex™ P/S™ Precision Pump Tubing, PharMed™ BPT
Use this tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ L/S™ High-Performance Tubing, PharMed™ BPT resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.
$937.29 - $1,177.24
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
|
13310166
|
Masterflex™
MFLX0650824 |
6.4 mm | 2.8 to 1700mL/min. |
Each for $937.29
|
|
||||
|
13200303
|
Masterflex™
MFLX0650835 |
7.9 mm | 3.8 to 2300 mL/min |
Each for $1,136.00
|
|
||||
|
13200304
|
Masterflex™
MFLX0650836 |
9.7 mm | 4.8 to 2900 mL/min |
Each for $1,177.24
|
|
||||
Description
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
- Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.
- Certifications: FDA compliant and meets USP Class VI, EP, and NSF-51 requirements. Tubing is manufactured according to GMP.
Order Info
In pack of 7.6m (25 ft.)
Specifications
| Autoclavable | |
| Opaque Beige |