Learn More
Masterflex™ P/S™ Precision Pump Tubing, PharMed™ BPT
Use this tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ L/S™ High-Performance Tubing, PharMed™ BPT resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.
Supplier: Masterflex™ MFLX0650824
Description
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
- Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.
- Certifications: FDA compliant and meets USP Class VI, EP, and NSF-51 requirements. Tubing is manufactured according to GMP.
Order Info
In pack of 7.6m (25 ft.)
Chemical Identifiers
| Autoclavable | |
| Opaque Beige |
Specifications
| FDA 21 CFR 175.300 | |
| 1/4 in. | |
| PharMed | |
| 24 mm | |
| 1520 cm | |
| -60°F | |
| Acids, Alkalies | |
| 24 | |
| 0.25 in. | |
| 29 ft. Water | |
| Opaque Beige | |
| 132°C |
| Autoclavable | |
| 6.4 mm | |
| 0.94 in. | |
| 50 ft. | |
| FH15 and FH30 Peristaltic pump | |
| -51°C | |
| Sterile | |
| 2.8 to 1700mL/min. | |
| 8.8 m Water | |
| CO2: 360, H2: 97, O2: 80, N2: 40 | |
| 270°F | |
| Pump Tubing |