Learn More
Masterflex™ P/S™ Precision Pump Tubing, PharMed™ BPT
Use this tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ L/S™ High-Performance Tubing, PharMed™ BPT resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.
Supplier: Masterflex™ MFLX0650835
Description
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
- Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.
- Certifications: FDA compliant and meets USP Class VI, EP, and NSF-51 requirements. Tubing is manufactured according to GMP.
Order Info
In pack of 7.6m (25 ft.)
Compliance
USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; NSF-51; REACH, RoHS compliant
Warranty
None
Chemical Identifiers
| Autoclavable | |
| Opaque Beige |
Specifications
| USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; NSF-51; REACH, RoHS compliant | |
| Autoclavable | |
| 7.9 mm | |
| 25 ft. | |
| Masterflex L/S Pump Heads for High-Performance (Thick-Wall) Tubing | |
| Pumping: -4°F | |
| 35 | |
| 5/16 in. | |
| 8.8 m Water | |
| 25 ft. continuous length of tubing, coiled | |
| Potential leaching of USP mineral oild or blend material. | |
| 35 psig (2.4 bar) | |
| Pumping: 212°F | |
| Peristaltic Tubing |
| Masterflex™ Pharmed BPT tubing, L/S™ 35, 25 ft. | |
| 5/16 in. | |
| PharMed BPT | |
| 7.6 m | |
| Nontoxic, nonhemolytic, long service life, opaque to UV and visible light, low gas permeability | |
| Non-sterile | |
| 3.8 to 2300 mL/min | |
| EtO, autoclave, or gamma radiation up to 2.5 Mrad. | |
| 29 ft. Water | |
| O2: 200; CO2: 1200 | |
| Opaque Beige | |
| 26 in. Hg (660mm Hg) | |
| Pumping: 100°C |